Zoro Homepage

Disc Bearing, Flanged, 1.9375 In. Bore

  • Mfr # FD211RJA

  • Zoro # G2334771


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Flanged Round Bore
Cage Material
Nylon
Bore Dia.
1.9375 in
Width
2.125 in
ABEC Tolerance
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD211RJA
Zoro #
G2334771
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.9375 in
Width
2.125 in
Flange Size
5 1/2 in
Overall Width
2.187 in
Bore Size Tolerance
+/-0.0006 in
Bolt Circle Diameter
5 1/2 in
Bore Size
1.937 in
Outside Diameter
5.5 in

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.937 in, Ball Material Steel, Flange Type Flanged, Housing Material Alloy Steel, Outside Diameter 5.5 in, Overall Width 2.187 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number FD211RJA, Bolt Circle Diameter 5 1/2 in, Bore Size Tolerance +/-0.0006 in, Cage Material Nylon, Dynamic Radial Load Capacity 9,800 lbf, Finish Silver Plated, Flange Size 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.