Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, Flanged, 2.1875 In. Bore

  • Mfr # FD211RBA

  • Zoro # G1866261


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Flanged Round Bore
Cage Material
Nylon
Bore Dia.
2.1875 in
Width
2.187 in
Flange Size
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD211RBA
Zoro #
G1866261
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2.1875 in
Width
2.187 in
Flange Size
5 1/2 in
Bore Size Tolerance
+/-0.0006 in
Outside Diameter
5.5 in
Overall Width
2.187 in
Bolt Circle Diameter
5 1/2 in
Bore Size
2.187 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Flanged Round Bore
Cage Material
Nylon
ABEC Tolerance
1
Static Load Capacity
6,550 lb
Lubrication
Shell Alvania #3
Bearing Material
Steel
Shield Material
Metal
Bore Tolerance
+0/-0.0006 in
Seal Material
Nitrile Rubber
Temp. Range
-13 Degrees to 250 Degrees F
Dynamic Load Capacity
9,800 lb
Max. RPM
430 RPM
Ball Material
Steel
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
6,550 lbf
Finish
Silver Plated
System of Measurement
Inch
Ring Material
Alloy Steel
Bearing Industry Number
FD211RBA
ABEC Rating
1
Application
Severe Tillage
Number of Mount Holes
12
Number of Rows
One
Dynamic Radial Load Capacity
9,800 lbf
Housing Material
Alloy Steel
Flange Type
Flanged
Ring Material Grade
52174
Seal Type
Contact
Maximum Speed
430 RPM
Bore Shape
Round
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Resistance Properties
Corrosion Resistant, Rust Resistant
ISO Rating
Class 0

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 2.187 in, Ball Material Steel, Flange Type Flanged, Housing Material Alloy Steel, Outside Diameter 5.5 in, Overall Width 2.187 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number FD211RBA, Bolt Circle Diameter 5 1/2 in, Bore Size Tolerance +/-0.0006 in, Cage Material Nylon, Dynamic Radial Load Capacity 9,800 lbf, Finish Silver Plated, Flange Size 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.