Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, Rubber Mounted, 1.53 In Bore

  • Mfr # CDS209TTR6P

  • Zoro # G2475155


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Rubber Mounted Round Bore
Bore Dia.
1.53 in
Cage Material
Nylon
Outside Dia.
5 in
Width
1.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS209TTR6P
Zoro #
G2475155
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.53 in
Outside Dia.
5 in
Width
1.6875 in
Outside Dia. Tolerance
+0/-0.0005 in
Bore Size
1.53 in
Overall Width
1.687 in
Outside Diameter
5 in
Bore Size Tolerance
+/-0.005 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Rubber Mounted Round Bore
Cage Material
Nylon
Static Load Capacity
4,600 lb
Dynamic Load Capacity
7,350 lb
Bearing Material
Steel
Max. RPM
520 RPM
Shield Material
Metal
Temp. Range
-13 Degrees to 250 Degrees F
Lubrication
Shell Alvania #3
Seal Material
Nitrile Rubber
ABEC Tolerance
1
Bore Tolerance
+/-0.005 in
Ball Material
Steel
ABEC Rating
1
ISO Rating
Class 0
Bore Shape
Round
Ring Material Grade
52100
Outer Ring Type
Spherical
Maximum Temperature
250 Degrees F
Number of Rows
One
Closure
Double Sealed
Dynamic Radial Load Capacity
7,350 lbf
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
4,600 lbf
System of Measurement
Inch
Application
Severe Tillage
Housing Material
Alloy Steel
Resistance Properties
Rust Resistant
Seal Type
Contact
Ring Material
Alloy Steel
Bearing Industry Number
CDS209TTR6P
Flange Type
Non-Flanged
Lubricant Material
Alvania #3
Maximum Speed
520 RPM

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.53 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 5 in, Overall Width 1.687 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number CDS209TTR6P, Bore Size Tolerance +/-0.005 in, Cage Material Nylon, Dynamic Radial Load Capacity 7,350 lbf, Flange Size Not Applicable, ISO Rating Class 0, Lubricant Material Alvania #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.