Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, Rubber Mounted, 1.78 In Bore

  • Mfr # CDS211TTR23

  • Zoro # G1242972


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Rubber Mounted Round Bore
Bore Dia.
1.78 in
Cage Material
Nylon
Outside Dia.
4.438 in
Width
2.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS211TTR23
Zoro #
G1242972
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.78 in
Outside Dia.
4.438 in
Width
2.125 in
Outside Dia. Tolerance
+0/-0.0005 in
Bore Size Tolerance
+/-0.005 in
Overall Width
2.125 in
Bore Size
1.78 in
Outside Diameter
4.438 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Rubber Mounted Round Bore
Cage Material
Nylon
Lubrication
Shell Alvania #3
Static Load Capacity
6,550 lb
ABEC Tolerance
1
Max. RPM
450 RPM
Bearing Material
Steel
Shield Material
Metal
Seal Material
Nitrile Rubber
Temp. Range
-13 Degrees to 250 Degrees F
Bore Tolerance
+/-0.005 in
Dynamic Load Capacity
9,750 lb
Ball Material
Steel
Ring Material
Alloy Steel
Application
Severe Tillage
Static Radial Load Capacity
6,550 lbf
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Number of Rows
One
Housing Material
Alloy Steel
Lubricant Material
Alvania #3
Bearing Industry Number
CDS211TTR23
Ring Material Grade
52101
ABEC Rating
1
Resistance Properties
Rust Resistant
Bore Shape
Round
Outer Ring Type
Spherical
Flange Type
Non-Flanged
Dynamic Radial Load Capacity
9,750 lbf
System of Measurement
Inch
Seal Type
Contact
Maximum Speed
450 RPM

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.78 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 4.438 in, Overall Width 2.125 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number CDS211TTR23, Bore Size Tolerance +/-0.005 in, Cage Material Nylon, Dynamic Radial Load Capacity 9,750 lbf, Flange Size Not Applicable, Lubricant Material Alvania #3, Maximum Speed 450 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.