Zoro Homepage

Double Row Angular Contact Brg - 10 Mm Id X 30 Mm Od X 14.3 Mm W; Double Sealed

  • Mfr # 5200SCLLD2A

  • Zoro # G709116481


product price: $63.55
/ea

Key Features

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
14.3 mm
Cage Material
Steel
Bearing Type
Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
5200SCLLD2A
Zoro #
G709116481
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
14.3 mm

Details

Item
Angular Contact Bearing
Cage Material
Steel
Bearing Type
Ball Bearing
Lubrication
Standard Lubrication
Seal Material
Rubber
Temp. Range
Up to 120°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.