Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row Angular Contact Brg - 20 Mm Id X 47 Mm Od X 23.812 Mm W; Double Sealed

  • Mfr # W5204LLUCS05

  • Zoro # G809144964


product price: $73.99
/ea

Key Features

Contact Angle (Degree)
25º
Cage Material
Steel
Type
Angular Contact Ball Bearing
Dynamic Load Capacity (N)
4406 lbf19600 N19.60 kN
Seal Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
W5204LLUCS05
Zoro #
G809144964
UPC #
-
Country of Origin
Japan

Details

Contact Angle (Degree)
25º
Cage Material
Steel
Type
Angular Contact Ball Bearing
Dynamic Load Capacity (N)
4406 lbf19600 N19.60 kN
Seal Material
Nitrile Rubber
Temp. Range (F)
-40 to 250ºF-40 to 120ºC
Bearing Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.