Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row Angular Contact Brg - 40 Mm Id X 80 Mm Od X 30.2 Mm W; Open

  • Mfr # 5208A

  • Zoro # G609116475


product price: $64.59
/ea

Key Features

Outside Dia.
80 mm
Width
30.2 mm
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C
Bore Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
5208A
Zoro #
G609116475
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
80 mm
Width
30.2 mm
Bore Dia.
40 mm

Details

Lubrication
Standard Lubrication
Temp. Range
Up to 120°C
Type
Ball
Item
Angular Contact Bearing
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.