Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row Tapered Roller Bearing Set

  • Mfr # 432213U

  • Zoro # G408644339


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Cup Width
61.5 mm
Cone Width
73 mm
Overall Width
73 mm
Two Row Design
TDO
Outside Diameter
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432213U
Zoro #
G408644339
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
61.5 mm
Cone Width
73 mm
Overall Width
73 mm
Outside Diameter
120 mm
Shaft Fillet Radius
0.6 mm
Bore Diameter
65 mm
Housing Fillet Radius
2 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.018/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Two Row Design
TDO
Static Load Capacity
410 kN
Number of Rows
Two
Standards
ISO
ISO Rating
Class 0
Dynamic Load Capacity
273 kN
Bore Type
Cylindrical
System of Measurement
Metric
Cage Material
Pressed Steel
Roller Material
Steel
Bearing Industry Number
432213
Ring Material
Carbon Steel
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Ring Material Grade
52100
Minimum Temperature
-40 Degrees F
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Roller Material Grade
52100
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 432213, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 73 mm, Cup Width 61.5 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows Two, Outside Diameter 120 mm, Overall Width 73 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.