Zoro Homepage

Duplex Angular Contact Brg - 25 Mm Id X 62 Mm Od X 34 Mm W; Open

  • Mfr # 7306B DF GM

  • Zoro # G409144944


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40º
Cage Material
Steel
Type
A
Standard Preload (N)
Medium
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7306B DF GM
Zoro #
G409144944
UPC #
-
Country of Origin
Japan

Details

Contact Angle (Degree)
40º
Cage Material
Steel
Type
A
Standard Preload (N)
Medium
Bearing Material
Steel
Temp. Range (F)
-40 to 250ºF-40 to 120ºC
Dynamic Load Capacity (N)
11200 lbf50000 N50.00 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.