Zoro Homepage

Flange Bearing, 2-Bolt, 1-1/2" Bore, PBT/SS

  • Mfr # SUCNFL208-24CCFG1

  • Zoro # G0617659


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCNFL208-24CCFG1
Zoro #
G0617659
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
1/2 in
Overall Height
3 15/16 in
Overall Length
6 7/8 in
Overall Width
2 51/64 in
Back Side to Center Width
0.846 in
Mount Hole Size
0.551 in
Flange Thickness
25/32 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Length
5 21/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5 11/16 in
Series
NFL-FG1
Temp. Range
14 Degrees to 212 Degrees F
Finish
Unfinished
Standards
NSF H1 Registered
Dynamic Load Capacity
5,126 lbf
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Static Load Capacity
4,090 lb
Includes
(2) Set Screws
Item
2 Bolt Flange Bearing
Housing Material
Polymer
Lubrication Openings
None
Housing Type
Rhombus
Bearing Material Grade
440C
Bore Type
Cylindrical
Included Bearing
SUC208-24
Seal Type
Contact
Application
Food and Beverage
Housing Material Finish
Unfinished
Lubricant Material
FDA/USDA-H1 Solid Grease
Minimum Temperature
-4 Degrees F
Maximum Speed
3,300 RPM
Housing Material Grade
PBT - Thermoplastic
Static Radial Load Capacity
4,092 lbf
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Seal Material
Silicone
Number of Mount Holes
2
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.846 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC208-24, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Number of Mount Holes 2, Overall Height 3 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.