Zoro Homepage

Flange Bearing, 2-Bolt, 1-1/4" Bore Dia.

  • Mfr # SUCNFL206-20CCFG1

  • Zoro # G2124442


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCNFL206-20CCFG1
Zoro #
G2124442
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
3/8 in
Overall Height
3 9/64 in
Overall Length
5 53/64 in
Overall Width
2 1/4 in
Mounting Bolt Size
3/8 in
Mount Hole Size
0.433 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Length
4 39/64 in
Back Side to Center Width
0.748 in
Flange Thickness
33/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4 5/8 in
Series
NFL-FG1
Item
2 Bolt Flange Bearing
Includes
(2) Set Screws
Temp. Range
14 Degrees to 212 Degrees F
Static Load Capacity
2,590 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Finish
Unfinished
Standards
NSF H1 Registered
Dynamic Load Capacity
3,440 lbf
Housing Material
Polymer
Housing Material Finish
Unfinished
Housing Material Grade
PBT - Thermoplastic
Rolling Element Rows
1
Maximum Speed
4,300 RPM
Seal Type
Contact
Number of Mount Holes
2
Minimum Temperature
-4 Degrees F
Bearing Material Grade
440C
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Application
Food and Beverage
Static Radial Load Capacity
2,585 lbf
Seal Material
Silicone
Closure
Double Sealed
Lubricant Material
FDA/USDA-H1 Solid Grease
Included Bearing
SUC206-20
Resistance Properties
Corrosion Resistant
Housing Type
Rhombus
Lubrication Openings
None
System of Measurement
Inch
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC206-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Number of Mount Holes 2, Overall Height 3 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.