Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, 1-3/16"Bore, PBT/SS

  • Mfr # SUCNFL206-19CCFG1

  • Zoro # G1460930


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCNFL206-19CCFG1
Zoro #
G1460930
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
3/8 in
Overall Height
3 9/64 in
Overall Length
5 53/64 in
Overall Width
2 1/4 in
Flange Thickness
33/64 in
Mount Hole Size
0.433 in
Back Side to Center Width
0.748 in
Bore Diameter
1 3/16 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
4 39/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4 5/8 in
Series
NFL-FG1
Item
2 Bolt Flange Bearing
Temp. Range
14 Degrees to 212 Degrees F
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Finish
Unfinished
Standards
NSF H1 Registered
Dynamic Load Capacity
3,440 lbf
Static Load Capacity
2,590 lb
Includes
(2) Set Screws
Housing Material
Polymer
Maximum Speed
4,300 RPM
Included Bearing
SUC206-19
Static Radial Load Capacity
2,585 lbf
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Housing Material Finish
Unfinished
Rolling Element Rows
1
Bearing Material Grade
440C
Seal Type
Contact
Maximum Temperature
250 Degrees F
Lubricant Material
FDA/USDA-H1 Solid Grease
Bore Type
Cylindrical
Housing Material Grade
PBT - Thermoplastic
Resistance Properties
Corrosion Resistant
Housing Type
Rhombus
Application
Food and Beverage
Number of Mount Holes
2
Lubrication Openings
None
Seal Material
Silicone
System of Measurement
Inch
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC206-19, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Number of Mount Holes 2, Overall Height 3 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.