Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, 1-7/16" Bore Dia.

  • Mfr # SUCNFL207-23C0FG1

  • Zoro # G0600411


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Series
NFL-FG1
Bolt Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCNFL207-23C0FG1
Zoro #
G0600411
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Size
1/2 in
Overall Height
3 17/32 in
Overall Length
6 13/32 in
Overall Width
2 27/64 in
Mount Hole Center-to-Center Length
5 7/64 in
Mount Hole Size
0.512 in
Bore Diameter
1 7/16 in
Mounting Bolt Size
1/2 in
Flange Thickness
5/8 in
Back Side to Center Width
0.709 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Series
NFL-FG1
Standards
NSF H1 Registered
Static Load Capacity
3,510 lb
Dynamic Load Capacity
4,519 lbf
Includes
(2) Set Screws
Finish
Unfinished
Item
2 Bolt Flange Bearing
Temp. Range
14 Degrees to 212 Degrees F
Housing Material
Polymer
Seal Material
Silicone
Static Radial Load Capacity
3,507 lbf
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant
Included Bearing
SUC207-23
Closure
Double Sealed
Application
Food and Beverage
Maximum Speed
3,700 RPM
Housing Material Finish
Unfinished
Housing Material Grade
PBT - Thermoplastic
Rolling Element Rows
1
Bearing Material Grade
440C
Lubricant Material
FDA/USDA-H1 Solid Grease
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Number of Mount Holes
2
Housing Type
Rhombus
Seal Type
Contact
Lubrication Openings
None
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Number of Mount Holes 2, Overall Height 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.