Zoro Homepage

Flange Bearing, 2-Bolt, 1-7/16" Bore, SS/SS

  • Mfr # SUCFL207-23CCFG1

  • Zoro # G2124479


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFL207-23CCFG1
Zoro #
G2124479
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
1/2 in
Overall Height
3 33/64 in
Overall Width
1 3/4 in
Overall Length
5 13/32 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Size
0.63 in
Back Side to Center Width
0.748 in
Flange Thickness
19/32 in
Mount Hole Center-to-Center Height
5 1/8 in
Bore Diameter
1 7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
SFL-FG1
Finish
Unfinished
Temp. Range
14 Degrees to 212 Degrees F
Item
2 Bolt Flange Bearing
Standards
NSF H1 Registered
Includes
(2) Set Screws
Static Load Capacity
3,510 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Dynamic Load Capacity
4,510 lbf
Housing Material
Stainless Steel
Minimum Temperature
14 Degrees F
Rolling Element Rows
1
Housing Material Grade
440C
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Mount Holes
2
Housing Material Finish
Unfinished
Housing Type
Rhombus
Lubricant Material
FDA/USDA-H1 Solid Grease
Maximum Temperature
212 Degrees F
Resistance Properties
Corrosion Resistant
Bearing Material Grade
440C
Included Bearing
SUC207-23
System of Measurement
Inch
Closure
Double Sealed
Seal Material
Silicone
Bore Type
Cylindrical
Maximum Speed
3,700 RPM
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
3,510 lbf
Seal Type
Contact
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.