Flange Bearing, 2-Bolt, 1-7/16"Bore, PBT/SS

  • Mfr # SUCNFL207-23CCFG1

  • Zoro # G2124110


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Series
NFL-FG1
Bolt Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCNFL207-23CCFG1
Zoro #
G2124110
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Size
1/2 in
Overall Height
3 17/32 in
Overall Width
2 27/64 in
Overall Length
6 13/32 in
Mount Hole Size
0.512 in
Bore Diameter
1 7/16 in
Flange Thickness
5/8 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 7/64 in
Back Side to Center Width
0.709 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Series
NFL-FG1
Item
2 Bolt Flange Bearing
Standards
NSF H1 Registered
Dynamic Load Capacity
4,519 lbf
Temp. Range
14 Degrees to 212 Degrees F
Static Load Capacity
3,510 lb
Includes
(2) Set Screws
Finish
Unfinished
Housing Material
Polymer
Resistance Properties
Corrosion Resistant
Bearing Material Grade
440C
Maximum Temperature
250 Degrees F
Minimum Temperature
-4 Degrees F
Maximum Speed
3,700 RPM
System of Measurement
Inch
Application
Food and Beverage
Rolling Element Rows
1
Static Radial Load Capacity
3,507 lbf
Bore Type
Cylindrical
Lubricant Material
FDA/USDA-H1 Solid Grease
Housing Material Finish
Unfinished
Seal Type
Contact
Lubrication Openings
None
Housing Type
Rhombus
Closure
Double Sealed
Number of Mount Holes
2
Included Bearing
SUC207-23
Seal Material
Silicone
Housing Material Grade
PBT - Thermoplastic
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Number of Mount Holes 2, Overall Height 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.