Flange Bearing, 2-Bolt, 3/4" Bore Dia.
Mfr # SUCFL204-12C0FG1
Zoro # G0600509
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCFL204-12C0FG1
Zoro #
G0600509
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
3/4 in
Bolt Size
3/8 in
Overall Height
2 11/32 in
Overall Width
1 21/64 in
Overall Length
4 25/64 in
Flange Thickness
1/2 in
Bore Diameter
3/4 in
Back Side to Center Width
0.591 in
Mount Hole Size
0.472 in
Mount Hole Center-to-Center Height
3 35/64 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
3 35/64 in
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC204-12, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.