Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, 3/4" Bore, SS/SS

  • Mfr # SUCFL204-12CCFG1

  • Zoro # G1460921


product price: $219.30
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFL204-12CCFG1
Zoro #
G1460921
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Bolt Size
3/8 in
Overall Height
2 11/32 in
Overall Width
1 21/64 in
Overall Length
4 25/64 in
Bore Diameter
3/4 in
Mount Hole Size
0.472 in
Mounting Bolt Size
7/16 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Length
3 35/64 in
Back Side to Center Width
0.591 in
Mount Hole Center-to-Center Height
3 35/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 17/32 in
Series
SFL-FG1
Temp. Range
14 Degrees to 212 Degrees F
Static Load Capacity
1,530 lb
Finish
Unfinished
Item
2 Bolt Flange Bearing
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Includes
(2) Set Screws
Dynamic Load Capacity
2,270 lbf
Standards
NSF H1 Registered
Housing Material
Stainless Steel
Rolling Element Rows
1
Static Radial Load Capacity
1,530 lbf
Bearing Material Grade
440C
Maximum Speed
5,900 RPM
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Housing Type
Rhombus
Minimum Temperature
14 Degrees F
Closure
Double Sealed
Seal Type
Contact
Lubrication Openings
One Zirc Fitting
Number of Mount Holes
2
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
Housing Material Grade
440C
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Finish
Unfinished
Seal Material
Silicone
Included Bearing
SUC204-12
Lubricant Material
FDA/USDA-H1 Solid Grease
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC204-12, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 3 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.