Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore

  • Mfr # UCFLU-1.11/16M

  • Zoro # G2620597


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 11/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFLU-1.11/16M
Zoro #
G2620597
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 11/16 in
Bolt Size
7/16 in
Overall Height
4 3/8 in
Dimension A
1 9/16 in
Dimension S
3/4 in
Dimension L
4 3/8 in
Dimension B
1 15/16 in
Dimension D
1 11/16 in
Dimension H
7 3/32 in
Dimension N
33/64 in
Dimension Ao
2 9/64 in
Overall Width
2 25/64 in
Overall Length
7 15/32 in
Dimension J
5 27/32 in
Mount Hole Size
0.516 in
Flange Thickness
23/32 in
Inner Ring Width
4.9 mm
Back Side to Center Width
0.937 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 27/32 in
Bore Diameter
1 11/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 27/32 in
Series
Standard Duty
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
7,307 lbf
Static Load Capacity
4,600 lb
Finish
Painted
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 250 Degrees F
Includes
(2) Set Screws
Housing Type
Rhombus
Included Bearing
A-UC209-111D1
Housing Material Finish
Black Oxide
System of Measurement
Inch
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Rolling Element Rows
1
Seal Type
Contact
Bearing Material Grade
52100
Seal Material
Nitrile Rubber
Maximum Speed
3,500 RPM
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
4,586 lbf
Lubricant Material
NLGI #3 Equivalent
Number of Mount Holes
2
Closure
Double Sealed
Lubrication Openings
One Zirc Fitting
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC209-111D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.