Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore

  • Mfr # UELFLU-1.11/16M

  • Zoro # G0662392


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 11/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELFLU-1.11/16M
Zoro #
G0662392
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 11/16 in
Bolt Size
1/2 in
Overall Height
4 3/8 in
Dimension S
27/32 in
Overall Width
2 5/16 in
Overall Length
7 3/32 in
Dimension Ao
2 5/16 in
Dimension J
5 27/32 in
Dimension N
33/64 in
Dimension D
1 11/16 in
Dimension L
4 3/8 in
Dimension H
7 3/32 in
Dimension A
1 9/16 in
Mount Hole Center-to-Center Length
5 27/32 in
Mounting Bolt Size
1/2 in
Mount Hole Size
0.516 in
Flange Thickness
23/32 in
Bore Diameter
1 11/16 in
Back Side to Center Width
0.937 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 27/32 in
Series
Standard Duty
Dynamic Load Capacity
7,307 lbf
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
Painted
Item
2 Bolt Flange Bearing
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 250 Degrees F
Locking Type
Eccentric Locking Collar
Static Load Capacity
4,600 lb
Includes
(2) Set Screws
Seal Material
Nitrile Rubber
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F
Maximum Speed
3,500 RPM
Maximum Temperature
250 Degrees F
Housing Type
Rhombus
Static Radial Load Capacity
4,586 lbf
Seal Type
Contact
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Closure
Double Sealed
Lubrication Openings
One Zirc Fitting
Housing Material Finish
Black Oxide
System of Measurement
Inch
Number of Mount Holes
2
Rolling Element Rows
1
Included Bearing
A-UEL209-111D1
Bore Type
Cylindrical
Lubricant Material
NLGI #3 Equivalent
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UEL209-111D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.