Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore MUCNFL208-24FG1

Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (Discontinued)

  • Mfr # MUCNFL208-24FG1
  • Zoro # G9123317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUCNFL208-24FG1
Zoro #
G9123317
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
M12
Overall Height
51.7mm
Overall Width
100mm
Overall Length
175mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
PBT
Bearing Insert Material
440C Stainless Steel
Bolt Hole Center-to-Center
144 mm
Series
Corrosion Resistant with Food Grade Solid Lubrication
Dynamic Load Capacity
5125 lb
Housing Material
PBT
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Finish
Painted
Static Load Capacity
4090 lb
Temp. Range
-10 Degrees to 95 Degrees C
Locking Type
Set Screw
Item
2-Bolt Flange Bearing

Description

2-Bolt Flange Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material PBT, Overall Height 51.7mm, Overall Length 175mm, Overall Width 100mm, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.