Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore

  • Mfr # UCFLU-1.1/2MFG1

  • Zoro # G9468751


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFLU-1.1/2MFG1
Zoro #
G9468751
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
7/16 in
Overall Height
4 1/8 in
Overall Width
29/64 in
Overall Length
6 25/32 in
Mounting Bolt Size
7/16 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Length
5 21/32 in
Back Side to Center Width
0.937 in
Flange Thickness
21/32 in
Mount Hole Size
33/64 in
Inner Ring Width
4.5 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 21/32 in
Series
Standard Duty with Food Grade Solid Lubrication, Set Screw
Dynamic Load Capacity
6,542 lbf
Static Load Capacity
4,000 lb
Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
-10 Degrees to 95 Degrees C
Finish
black oxide
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
2 Bolt Flange Bearing
Includes
(2) Set Screws
Lubrication Openings
One Zirc Fitting
Housing Material Finish
Black Oxide
System of Measurement
Inch
Seal Type
Contact
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Housing Type
Rhombus
Bore Type
Cylindrical
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Material
Nitrile Rubber
Closure
Double Sealed
Included Bearing
A-UC208-108D1
Maximum Speed
3,700 RPM
Rolling Element Rows
1
Lubricant Material
NLGI #3 Equivalent
Number of Mount Holes
2
Static Radial Load Capacity
4,000 lbf
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC208-108D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.