This item is Discontinued.

Ntn Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore SUCNFL207-20FG1

Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (Discontinued)

  • Mfr # SUCNFL207-20FG1
  • Zoro # G9123292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCNFL207-20FG1
Zoro #
G9123292
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
M12
Overall Height
43.4mm
Overall Length
163mm
Overall Width
90mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
PBT
Bearing Insert Material
440C Stainless Steel
Bolt Hole Center-to-Center
130 mm
Series
Corrosion Resistant with Food Grade Solid Lubrication
Finish
Painted
Locking Type
Set Screw
Temp. Range
-10 Degrees to 95 Degrees C
Housing Material
PBT
Static Load Capacity
3505 lb
Dynamic Load Capacity
4520 lb
Item
2-Bolt Flange Bearing
Bearing Lubrication
FDA/USDA-H1 Solid Grease

Description

2-Bolt Flange Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material PBT, Overall Height 43.4mm, Overall Length 163mm, Overall Width 90mm, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.