Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore

  • Mfr # SUCNFL206-20

  • Zoro # G1333123


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCNFL206-20
Zoro #
G1333123
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
M10
Overall Height
3 9/64 in
Dimension L
3 5/32 in
Dimension A
5 13/16 in
Dimension S
7/16 in
Dimension E
4 39/64 in
Overall Length
5 53/64 in
Dimension G
33/64 in
Dimension B
1 1/2 in
Overall Width
2 1/4 in
Back Side to Center Width
0.748 in
Flange Thickness
33/64 in
Mounting Bolt Size
3/8 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Length
4 39/64 in
Mount Hole Size
0.433 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
117 mm
Series
Corrosion Resistant with USDA-H1 Grease
Finish
None
Locking Type
Set Screw
Housing Material
Polymer
Temp. Range
-4 Degrees to 230 Degrees F
Static Load Capacity
2,030 lb
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Dynamic Load Capacity
3,440 lbf
Item
2 Bolt Flange Bearing
Includes
(2) Set Screws
Included Bearing
SUC206-20
Static Radial Load Capacity
2,585 lbf
Housing Material Finish
Unfinished
Maximum Temperature
250 Degrees F
Seal Material
Silicone
Lubricant Material
FDA/USDA-H1 Solid Grease
Bore Type
Cylindrical
Maximum Speed
4,300 RPM
Housing Material Grade
PBT - Thermoplastic
Minimum Temperature
-4 Degrees F
Number of Mount Holes
2
Rolling Element Rows
1
Housing Type
Rhombus
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Lubrication Openings
None
Bearing Material Grade
440C
Closure
Double Sealed
Application
Food and Beverage
Seal Type
Contact
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC206-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Number of Mount Holes 2, Overall Height 3 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.