Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # UCFLU-1.1/4MFG1
Zoro # G9468742
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCFLU-1.1/4MFG1
Zoro #
G9468742
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
1 1/4 in
Bolt Size
7/16 in
Overall Height
3 25/32 in
Overall Width
1 53/64 in
Overall Length
6 5/32 in
Back Side to Center Width
0.827 in
Bore Diameter
1 1/4 in
Mounting Bolt Size
7/16 in
Flange Thickness
21/32 in
Inner Ring Width
4.6 mm
Mount Hole Size
33/64 in
Mount Hole Center-to-Center Length
5 1/8 in
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC207-104D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.