Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore UELFLU207-104G-6#02

Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (Discontinued)

  • Mfr # UELFLU207-104G-6#02
  • Zoro # G3065867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELFLU207-104G-6#02
Zoro #
G3065867
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
1/2 in
Overall Height
3 49/64 in
Overall Length
6 9/64 in
Overall Width
3 25/32 in
Flange Thickness
5/8 in
Bolt Circle Diameter
0.5 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 1/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
Standard Duty
Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Static Load Capacity
3,440 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
Painted
Dynamic Load Capacity
5,750 lb
Temp. Range
-20 Degrees to 250 Degrees F
Item
2 Bolt Flange Bearing
Number of Mount Holes
2
Bearing Material Grade
52100
Housing Material Finish
Painted
System of Measurement
Inch
Closure
Double Sealed
Seal Material
Nitrile Rubber
Bore Type
Cylindrical
Housing Type
Rhombus
Seal Type
Contact
Rolling Element Rows
1
Brand & Part Number
NTN UELFLU207-104G-6#02

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Number of Mount Holes 2, Overall Height 3 49/64 in, Overall Length 6 9/64 in, Overall Width 3 25/32 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.