Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore

  • Mfr # UELFLU-1.15/16M

  • Zoro # G1804232


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELFLU-1.15/16M
Zoro #
G1804232
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 15/16 in
Bolt Size
5/8 in
Overall Height
4 9/16 in
Dimension S
31/32 in
Dimension N
43/64 in
Dimension A
1 13/16 in
Dimension H
7 15/32 in
Dimension L
4 9/16 in
Dimension D
1 15/16 in
Dimension Ao
2 39/64 in
Overall Length
7 15/32 in
Dimension J
6 3/16 in
Overall Width
2 39/64 in
Mounting Bolt Size
5/8 in
Back Side to Center Width
1.11 in
Mount Hole Size
0.673 in
Mount Hole Center-to-Center Length
6 3/16 in
Bore Diameter
1 15/16 in
Flange Thickness
25/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/16 in
Series
Standard Duty
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Eccentric Locking Collar
Static Load Capacity
5,200 lb
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 250 Degrees F
Finish
Painted
Dynamic Load Capacity
7,869 lbf
Item
2 Bolt Flange Bearing
Includes
(2) Set Screws
Seal Material
Nitrile Rubber
Maximum Speed
3,100 RPM
Included Bearing
A-UEL210-115D1
Bore Type
Cylindrical
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Finish
Black Oxide
Bearing Material Grade
52100
System of Measurement
Inch
Static Radial Load Capacity
5,216 lbf
Closure
Double Sealed
Number of Mount Holes
2
Minimum Temperature
-40 Degrees F
Seal Type
Contact
Housing Type
Rhombus
Lubricant Material
NLGI #3 Equivalent
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Lubrication Openings
One Zirc Fitting
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 1.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UEL210-115D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 4 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.