Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore

  • Mfr # UCFLU-1.1/8M

  • Zoro # G0733293


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFLU-1.1/8M
Zoro #
G0733293
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/8 in
Bolt Size
3/8 in
Overall Height
3 9/32 in
Dimension S
5/8 in
Dimension N
29/64 in
Dimension Ao
1 21/32 in
Dimension B
1 1/2 in
Overall Length
5 19/32 in
Dimension A
1 5/16 in
Overall Width
1 21/32 in
Dimension H
5 19/32 in
Dimension J
4 19/32 in
Dimension L
3 9/32 in
Dimension D
1 1/8 in
Mount Hole Size
0.453 in
Mount Hole Center-to-Center Length
4 19/32 in
Flange Thickness
5/8 in
Bore Diameter
1 1/8 in
Mounting Bolt Size
7/16 in
Back Side to Center Width
0.78 in
Inner Ring Width
4.6 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 19/32 in
Series
Standard Duty
Dynamic Load Capacity
4,384 lbf
Temp. Range
-20 Degrees to 250 Degrees F
Item
2 Bolt Flange Bearing
Finish
Painted
Locking Type
Set Screw
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Housing Material
Cast Iron
Static Load Capacity
2,540 lb
Includes
(2) Set Screws
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
Lubrication Openings
One Zirc Fitting
Seal Material
Nitrile Rubber
Minimum Temperature
-40 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Finish
Black Oxide
Closure
Double Sealed
Seal Type
Contact
Static Radial Load Capacity
2,540 lbf
System of Measurement
Inch
Number of Mount Holes
2
Lubricant Material
NLGI #3 Equivalent
Bearing Material Grade
52100
Bore Type
Cylindrical
Housing Type
Rhombus
Included Bearing
A-UC206-102D1
Maximum Speed
5,900 RPM
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.78 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC206-102D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.