Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore

  • Mfr # SUCFL206-19

  • Zoro # G0268414


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFL206-19
Zoro #
G0268414
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
M14
Overall Height
3 9/64 in
Overall Length
5 17/32 in
Dimension N
15.9 mm
Dimension A
148 mm
Dimension E
117 mm
Dimension G
13 mm
Dimension B
80 mm
Overall Width
1 37/64 in
Dimension S
16 mm
Dimension L
31 mm
Mount Hole Size
0.63 in
Flange Thickness
17/32 in
Bore Diameter
1 3/16 in
Mount Hole Center-to-Center Length
4 39/64 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Height
4 39/64 in
Back Side to Center Width
0.709 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
117 mm
Series
Corrosion Resistant with USDA-H1 Grease
Finish
Chrome
Housing Material
Stainless Steel
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Dynamic Load Capacity
3,440 lbf
Locking Type
Set Screw
Static Load Capacity
2,580 lb
Temp. Range
-4 Degrees to 248 Degrees F
Item
2 Bolt Flange Bearing
Includes
(2) Set Screws
Lubricant Material
FDA/USDA-H1 Solid Grease
Housing Material Finish
Unfinished
Minimum Temperature
14 Degrees F
Rolling Element Rows
1
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Included Bearing
SUC206-19
Maximum Temperature
212 Degrees F
Housing Material Grade
440C
Maximum Speed
4,300 RPM
Static Radial Load Capacity
2,585 lbf
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
Closure
Double Sealed
Bore Type
Cylindrical
Bearing Material Grade
440C
System of Measurement
Inch
Lubrication Openings
One Zirc Fitting
Housing Type
Rhombus
Seal Material
Silicone
Seal Type
Contact
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206-19, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 4 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.