Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore UELFLU206-103D1W3

Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (Discontinued)

  • Mfr # UELFLU206-103D1W3
  • Zoro # G2299315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELFLU206-103D1W3
Zoro #
G2299315
UPC #
454735950435
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
3/8 in
Overall Height
142 mm
Overall Length
83 mm
Overall Width
83.3 mm
Mount Hole Center-to-Center Height
116.5 mm
Bore Diameter
30.1 mm
Flange Thickness
16 mm
Mount Hole Center-to-Center Length
116.5 mm
Mount Hole Size
11.5 mm
Back Side to Center Width
20 mm
Mounting Bolt Size
9.5 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 19/32 in
Series
Standard Duty
Housing Material
Cast Iron
Item
2 Bolt Flange Bearing
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
19,500 N
Finish
Painted
Locking Type
Eccentric Locking Collar
Static Load Capacity
2,540 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Includes
(2) Set Screws
Seal Material
Nitrile Rubber
Maximum Temperature
120 Degrees C
System of Measurement
Metric
Maximum Speed
4,900 RPM
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees C
Seal Type
Contact
Lubricant Material
#3/NLGI #3 Equivalent
Housing Type
Rhombus
Housing Material Finish
Painted
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Ball Swivel
45 Degrees
Number of Mount Holes
2
Closure
Double Sealed
Rolling Element Rows
1
Static Radial Load Capacity
11,300 N
Included Bearing
UEL206-103D1
Brand & Part Number
NTN UELFLU206-103D1W3

Description

2 Bolt Flange Bearing, Back Side to Center Width 20 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30.1 mm, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UEL206-103D1, Lubricant Material #3/NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 116.5 mm, Number of Mount Holes 2, Overall Height 142 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.