Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore

  • Mfr # ZUCNFL206-19

  • Zoro # G5158176


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUCNFL206-19
Zoro #
G5158176
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
M10
Overall Height
3 9/64 in
Overall Width
1 5/8 in
Overall Length
5 51/64 in
Bore Diameter
1 3/16 in
Mount Hole Center-to-Center Length
117 mm
Flange Thickness
33/64 in
Mounting Bolt Size
7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
117 mm
Series
ZUCNFL
Temp. Range
-2 Degrees to 248 Degrees F
Housing Material
Polymer
Dynamic Load Capacity
3,750 lbf
Static Load Capacity
2,030 lb
Locking Type
Set Screw
Item
2 Bolt Flange Bearing
Finish
None
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Includes
(2) Set Screws
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Material Grade
52100
Seal Type
Contact
Bore Type
Cylindrical
System of Measurement
Inch
Housing Type
Rhombus
Static Radial Load Capacity
2,030 lbf
Housing Material Finish
Unfinished
Lubrication Openings
None
Included Bearing
ZUCNFL206-19
Seal Material
Nitrile Rubber
Housing Material Grade
PBT - Thermoplastic
Maximum Speed
4,300 RPM
Lubricant Material
FDA/USDA-H1 Solid Grease
Resistance Properties
Corrosion Resistant
Rolling Element Rows
1
Closure
Double Sealed
Minimum Temperature
-2 Degrees F
Maximum Temperature
250 Degrees F
Number of Mount Holes
2
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing ZUCNFL206-19, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -2 Degrees F, Number of Mount Holes 2, Overall Height 3 9/64 in, Overall Length 5 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.