Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore
Mfr # UCFL209-112D1
Zoro # G1449305
product price: $90.79
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCFL209-112D1
Zoro #
G1449305
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
1 3/4 in
Bolt Size
5/8 in
Overall Height
4 1/4 in
Dimension N
3/4 in
Dimension A
1 1/2 in
Dimension H
7 13/32 in
Dimension B
1 15/16 in
Dimension L
4 1/4 in
Overall Width
2 1/16 in
Dimension J
5 53/64 in
Dimension S
3/4 in
Dimension Ao
2 1/64 in
Overall Length
7 13/32 in
Mounting Bolt Size
5/8 in
Mount Hole Size
0.748 in
Inner Ring Width
4.9 mm
Mount Hole Center-to-Center Length
5 53/64 in
Flange Thickness
5/8 in
Back Side to Center Width
0.866 in
Bore Diameter
1 3/4 in
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC209-112D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.