Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore
Mfr # SUCFL207-22
Zoro # G4270883
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCFL207-22
Zoro #
G4270883
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
1 3/8 in
Bolt Size
M14
Overall Height
3 33/64 in
Dimension S
17.5 mm
Dimension N
16 mm
Dimension J
130 mm
Dimension A
19 mm
Overall Length
5 1/8 in
Dimension H
90 mm
Dimension L
156 mm
Overall Width
1 3/4 in
Mount Hole Size
5/8 in
Bore Diameter
1 3/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Mounting Bolt Size
1/2 in
Flange Thickness
19/32 in
Back Side to Center Width
0.748 in
Mount Hole Center-to-Center Height
5 1/8 in
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-22, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.