Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore

  • Mfr # SUCFL207-22CO

  • Zoro # G2585377


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFL207-22CO
Zoro #
G2585377
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/8 in
Bolt Size
M14
Overall Height
3 33/64 in
Overall Width
1 3/4 in
Overall Length
5 13/32 in
Bore Diameter
1 3/8 in
Mounting Bolt Size
5/8 in
Flange Thickness
19/32 in
Mount Hole Size
0.63 in
Mount Hole Center-to-Center Height
5 1/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Bolt Circle Diameter
1.75 in
Back Side to Center Width
0.748 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
130 mm
Series
SUCFL
Temp. Range
-4 Degrees to 230 Degrees F
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Static Load Capacity
3,510 lb
Dynamic Load Capacity
4,510 lbf
Finish
Chrome
Housing Material
Stainless Steel
Includes
(2) Set Screws
Item
2 Bolt Flange Bearing
Locking Type
Set Screw
Bearing Material Grade
440C
Resistance Properties
Corrosion Resistant
Included Bearing
SUC207-22
Closure
Double Sealed
Minimum Temperature
14 Degrees F
Maximum Temperature
212 Degrees F
Seal Material
Silicone
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bore Type
Cylindrical
Number of Mount Holes
2
System of Measurement
Inch
Housing Material Finish
Unfinished
Rolling Element Rows
1
Lubrication Openings
One Zirc Fitting
Maximum Speed
3,700 RPM
Static Radial Load Capacity
3,510 lbf
Lubricant Material
FDA/USDA-H1 Solid Grease
Seal Type
Contact
Housing Type
Rhombus
Housing Material Grade
440C
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-22, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.