Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore

  • Mfr # UCFLU-1.3/8M

  • Zoro # G0983647


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFLU-1.3/8M
Zoro #
G0983647
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/8 in
Bolt Size
7/16 in
Overall Height
3 25/32 in
Dimension A
1 13/32 in
Overall Width
1 53/64 in
Dimension B
1 11/16 in
Dimension Ao
1 53/64 in
Overall Length
6 5/32 in
Dimension J
5 1/8 in
Dimension N
33/64 in
Dimension H
6 5/32 in
Dimension S
11/16 in
Dimension D
1 3/8 in
Dimension L
3 25/32 in
Inner Ring Width
4.6 mm
Mounting Bolt Size
1/2 in
Bore Diameter
1 3/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Flange Thickness
21/32 in
Mount Hole Size
0.516 in
Back Side to Center Width
0.827 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
Standard Duty
Temp. Range
-20 Degrees to 250 Degrees F
Item
2 Bolt Flange Bearing
Locking Type
Set Screw
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Dynamic Load Capacity
5,778 lbf
Static Load Capacity
3,450 lb
Housing Material
Cast Iron
Finish
Painted
Includes
(2) Set Screws
Number of Mount Holes
2
Included Bearing
A-UC207-106D1
Static Radial Load Capacity
3,440 lbf
Rolling Element Rows
1
Lubrication Openings
One Zirc Fitting
Seal Material
Nitrile Rubber
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Closure
Double Sealed
Seal Type
Contact
Lubricant Material
NLGI #3 Equivalent
System of Measurement
Inch
Bearing Material Grade
52100
Maximum Speed
4,200 RPM
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Finish
Black Oxide
Housing Type
Rhombus
Minimum Temperature
-40 Degrees F
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC207-106D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.