Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore

  • Mfr # UELFLU207-106D1W3

  • Zoro # G2829811


product price: $74.29
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELFLU207-106D1W3
Zoro #
G2829811
UPC #
454735950442
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/8 in
Bolt Size
1/2 in
Overall Height
3 25/32 in
Overall Length
6 5/32 in
Overall Width
2 3/32 in
Mount Hole Size
0.551 in
Flange Thickness
21/32 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 1/8 in
Back Side to Center Width
0.827 in
Bore Diameter
1 3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
Standard Duty
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Locking Type
Eccentric Locking Collar
Static Load Capacity
3,440 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
Painted
Dynamic Load Capacity
5,778 lbf
Item
2 Bolt Flange Bearing
Includes
(2) Set Screws
Lubricant Material
NLGI #3 Equivalent
Number of Mount Holes
2
Included Bearing
UEL207-106D1
Maximum Speed
4,200 RPM
Maximum Temperature
250 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Seal Material
Nitrile Rubber
Housing Material Finish
Black Oxide
Housing Type
Rhombus
Bore Type
Cylindrical
Rolling Element Rows
1
Lubrication Openings
One Zirc Fitting
System of Measurement
Inch
Static Radial Load Capacity
3,440 lbf
Bearing Material Grade
52100
Seal Type
Contact
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UEL207-106D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.