Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore

  • Mfr # ARFLU-1.7/16

  • Zoro # G1509164


product price: $65.29
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARFLU-1.7/16
Zoro #
G1509164
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
7/16 in
Overall Height
3 25/32 in
Overall Length
6 5/32 in
Dimension B
1 3/8 in
Dimension H
6 5/32 in
Overall Width
1 53/64 in
Dimension J
5 1/8 in
Dimension Ao
1 53/64 in
Dimension S
3/8 in
Dimension L
3 25/32 in
Dimension N
33/64 in
Dimension A
1 13/32 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Center-to-Center Height
5 1/8 in
Flange Thickness
21/32 in
Mounting Bolt Size
7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
Light Duty
Locking Type
Set Screw
Item
2 Bolt Flange Bearing
Static Load Capacity
3,450 lb
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Finish
Painted
Dynamic Load Capacity
5,750 lbf
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Includes
(2) Set Screws
Closure
Double Sealed
Bearing Material Grade
52100
Housing Type
Rhombus
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Temperature
250 Degrees F
Included Bearing
ARFLU-1.7/16
Static Radial Load Capacity
3,450 lbf
Maximum Speed
4,200 RPM
Bore Type
Cylindrical
Minimum Temperature
-20 Degrees F
Housing Material Finish
Black Oxide
Lubrication Openings
One Zirc Fitting
Seal Type
Contact
Seal Material
Nitrile Rubber
Number of Mount Holes
2
Rolling Element Rows
1
System of Measurement
Inch
Lubricant Material
NLGI #3 Equivalent
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing ARFLU-1.7/16, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in, Number of Mount Holes 2, Overall Height 3 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.