Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore

  • Mfr # SUCFL207-23CC

  • Zoro # G2585173


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFL207-23CC
Zoro #
G2585173
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
M14
Overall Height
3 33/64 in
Overall Width
1 3/4 in
Overall Length
5 13/32 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Size
0.63 in
Flange Thickness
19/32 in
Back Side to Center Width
0.748 in
Mounting Bolt Size
5/8 in
Bolt Circle Diameter
1.75 in
Mount Hole Center-to-Center Height
5 1/8 in
Bore Diameter
1 7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
130 mm
Series
SUCFL
Dynamic Load Capacity
4,510 lbf
Item
2 Bolt Flange Bearing
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Static Load Capacity
3,510 lb
Temp. Range
-4 Degrees to 230 Degrees F
Locking Type
Set Screw
Includes
(2) Set Screws
Finish
Chrome
Housing Material
Stainless Steel
Maximum Temperature
212 Degrees F
Rolling Element Rows
1
Minimum Temperature
14 Degrees F
Closure
Double Sealed
Bearing Material Grade
440C
Static Radial Load Capacity
3,510 lbf
Number of Mount Holes
2
Lubricant Material
FDA/USDA-H1 Solid Grease
Maximum Speed
3,700 RPM
Included Bearing
SUC207-23
System of Measurement
Inch
Lubrication Openings
One Zirc Fitting
Housing Material Grade
440C
Housing Type
Rhombus
Seal Material
Silicone
Bore Type
Cylindrical
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Type
Contact
Resistance Properties
Corrosion Resistant
Housing Material Finish
Unfinished
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.