Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore

  • Mfr # UCFL207-107D1

  • Zoro # G3010077


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL207-107D1
Zoro #
G3010077
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
1/2 in
Overall Height
3 17/32 in
Dimension A
1 11/32 in
Overall Length
6 11/32 in
Dimension Ao
1 3/4 in
Dimension S
11/16 in
Dimension N
5/8 in
Dimension L
3 17/32 in
Dimension H
6 11/32 in
Dimension J
5 1/8 in
Dimension B
1 11/16 in
Overall Width
1 3/4 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Length
5 1/8 in
Inner Ring Width
4.6 mm
Back Side to Center Width
0.748 in
Flange Thickness
19/32 in
Mount Hole Size
0.63 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
Standard Duty
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
2 Bolt Flange Bearing
Housing Material
Cast Iron
Dynamic Load Capacity
5,778 lbf
Static Load Capacity
3,440 lb
Locking Type
Set Screw
Finish
Painted
Temp. Range
-20 Degrees to 250 Degrees F
Includes
(2) Set Screws
Static Radial Load Capacity
3,440 lbf
Lubricant Material
NLGI #3 Equivalent
Housing Type
Rhombus
Number of Mount Holes
2
Minimum Temperature
-40 Degrees F
Seal Type
Contact
Maximum Speed
4,200 RPM
Lubrication Openings
One Zirc Fitting
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Finish
Painted
Seal Material
Nitrile Rubber
Rolling Element Rows
1
System of Measurement
Inch
Included Bearing
UC207-107D1
Bore Type
Cylindrical
Bearing Material Grade
52100
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC207-107D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.