Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore

  • Mfr # UCFLU-1.7/16MFG1

  • Zoro # G9505797


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFLU-1.7/16MFG1
Zoro #
G9505797
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
7/16 in
Overall Height
3 25/32 in
Overall Width
1 53/64 in
Overall Length
6 5/32 in
Bore Diameter
1 7/16 in
Mount Hole Size
33/64 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
5 1/8 in
Inner Ring Width
4.6 mm
Flange Thickness
21/32 in
Back Side to Center Width
0.827 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
Standard Duty with Food Grade Solid Lubrication, Set Screw
Finish
black oxide
Housing Material
Cast Iron
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Set Screw
Static Load Capacity
3,440 lb
Item
2 Bolt Flange Bearing
Temp. Range
-10 Degrees to 95 Degrees C
Dynamic Load Capacity
5,778 lbf
Includes
(2) Set Screws
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Included Bearing
A-UC207-107D1
System of Measurement
Inch
Maximum Speed
4,200 RPM
Seal Material
Nitrile Rubber
Lubricant Material
NLGI #3 Equivalent
Number of Mount Holes
2
Rolling Element Rows
1
Static Radial Load Capacity
3,440 lbf
Minimum Temperature
-40 Degrees F
Lubrication Openings
One Zirc Fitting
Bore Type
Cylindrical
Housing Material Finish
Black Oxide
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Type
Contact
Closure
Double Sealed
Housing Type
Rhombus
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC207-107D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.