Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore

  • Mfr # UCFLUX-1.7/16M

  • Zoro # G2112467


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFLUX-1.7/16M
Zoro #
G2112467
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
7/16 in
Overall Height
4 1/8 in
Dimension H
6 25/32 in
Dimension D
1 1/16 in
Dimension L
4 1/8 in
Dimension B
1 15/16 in
Dimension S
3/4 in
Dimension A
1 17/32 in
Dimension J
5 21/32 in
Overall Width
2 9/64 in
Dimension Ao
2 9/64 in
Overall Length
6 25/32 in
Dimension N
33/64 in
Mount Hole Center-to-Center Length
5 21/32 in
Bore Diameter
1 7/16 in
Mounting Bolt Size
1/2 in
Back Side to Center Width
0.937 in
Flange Thickness
21/32 in
Mount Hole Size
0.516 in
Inner Ring Width
4.5 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 21/32 in
Series
Medium Duty
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
6,542 lbf
Item
2 Bolt Flange Bearing
Finish
Painted
Locking Type
Set Screw
Static Load Capacity
4,000 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Includes
(2) Set Screws
Housing Material Finish
Black Oxide
Seal Material
Nitrile Rubber
Closure
Double Sealed
Bore Type
Cylindrical
Housing Type
Rhombus
Bearing Material Grade
52100
Number of Mount Holes
2
Maximum Speed
3,550 RPM
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI #3 Equivalent
Minimum Temperature
-40 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
One Zirc Fitting
Seal Type
Contact
Rolling Element Rows
1
Static Radial Load Capacity
4,000 lbf
Included Bearing
A-UCX07-107D1
System of Measurement
Inch
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UCX07-107D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,550 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.