Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-7/8" Bore

  • Mfr # UELFLU-1.7/8M

  • Zoro # G2333204


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/8 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELFLU-1.7/8M
Zoro #
G2333204
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 7/8 in
Bolt Size
5/8 in
Overall Height
4 9/16 in
Dimension L
4 9/16 in
Dimension S
31/32 in
Dimension Ao
2 39/64 in
Dimension H
7 15/32 in
Dimension D
1 7/8 in
Overall Width
2 39/64 in
Overall Length
7 15/32 in
Dimension N
43/64 in
Dimension J
6 3/16 in
Dimension A
1 13/16 in
Mounting Bolt Size
5/8 in
Back Side to Center Width
1.11 in
Mount Hole Size
0.673 in
Flange Thickness
25/32 in
Bore Diameter
1 7/8 in
Mount Hole Center-to-Center Length
6 3/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/16 in
Series
Standard Duty
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
7,869 lbf
Locking Type
Eccentric Locking Collar
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Static Load Capacity
5,200 lb
Finish
Painted
Includes
(2) Set Screws
Housing Type
Rhombus
Housing Material Finish
Black Oxide
Seal Material
Nitrile Rubber
Static Radial Load Capacity
5,216 lbf
Maximum Temperature
250 Degrees F
Seal Type
Contact
Maximum Speed
3,100 RPM
Closure
Double Sealed
Lubricant Material
NLGI #3 Equivalent
Minimum Temperature
-40 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
One Zirc Fitting
Bearing Material Grade
52100
Included Bearing
A-UEL210-114D1
System of Measurement
Inch
Bore Type
Cylindrical
Rolling Element Rows
1
Number of Mount Holes
2
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 1.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UEL210-114D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 4 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.