This item is Discontinued.

Ntn Flange Bearing, 2-Bolt, Ball, 1" Bore SUCNFL205-16FG1

Flange Bearing, 2-Bolt, Ball, 1" Bore (Discontinued)

  • Mfr # SUCNFL205-16FG1
  • Zoro # G9123274
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUCNFL205-16FG1
Zoro #
G9123274
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Bolt Size
M10
Overall Height
36.7mm
Overall Width
70mm
Overall Length
130mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
PBT
Bearing Insert Material
440C Stainless Steel
Bolt Hole Center-to-Center
99 mm
Series
Corrosion Resistant with Food Grade Solid Lubrication
Temp. Range
-10 Degrees to 95 Degrees C
Static Load Capacity
1800 lb
Locking Type
Set Screw
Dynamic Load Capacity
2475 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Finish
Painted
Housing Material
PBT
Item
2-Bolt Flange Bearing

Description

2-Bolt Flange Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material PBT, Overall Height 36.7mm, Overall Length 130mm, Overall Width 70mm, Shaft Locking Type Set Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.