Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 2-Bolt, Ball, 1" Bore SUCFL205-16CC

Flange Bearing, 2-Bolt, Ball, 1" Bore (Discontinued)

  • Mfr # SUCFL205-16CC
  • Zoro # G2585182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFL205-16CC
Zoro #
G2585182
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Bolt Size
M14
Overall Height
2 21/32 in
Overall Length
4 29/32 in
Overall Width
1 13/32 in
Mounting Bolt Size
1/2 in
Flange Thickness
17/32 in
Mount Hole Center-to-Center Height
3 57/64 in
Mount Hole Center-to-Center Length
3 57/64 in
Back Side to Center Width
16 mm
Bore Diameter
1 in
Mount Hole Size
16 mm
Bolt Circle Diameter
1.406 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
99 mm
Series
SUCFL
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Dynamic Load Capacity
2,470 lbf
Includes
(2) Set Screws
Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
Static Load Capacity
1,800 lb
Locking Type
Set Screw
Temp. Range
-4 Degrees to 230 Degrees F
Finish
Chrome
Bore Type
Cylindrical
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Type
Rhombus
Housing Material Grade
440C
Number of Mount Holes
2
Seal Type
Contact
Static Radial Load Capacity
1,800 lbf
Housing Material Finish
Unfinished
Minimum Temperature
14 Degrees F
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Rolling Element Rows
1
Maximum Speed
5,100 RPM
Closure
Double Sealed
Lubricant Material
FDA/USDA-H1 Solid Grease
Bearing Material Grade
440C
Seal Material
Silicone
Included Bearing
SUC205-16
Maximum Temperature
212 Degrees F
Lubrication Openings
One Zirc Fitting
Brand & Part Number
NTN SUCFL205-16CC
Included Bearing Cap
Closed Cap
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC205-16, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 3 57/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.