Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 2-Bolt, Ball, 1" Bore SUCFL205-16CO

Flange Bearing, 2-Bolt, Ball, 1" Bore (Discontinued)

  • Mfr # SUCFL205-16CO
  • Zoro # G2585261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFL205-16CO
Zoro #
G2585261
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Bolt Size
M14
Overall Height
2 21/32 in
Overall Length
4 29/32 in
Overall Width
1 13/32 in
Bolt Circle Diameter
1.406 in
Mount Hole Center-to-Center Length
3 57/64 in
Mount Hole Size
16 mm
Mount Hole Center-to-Center Height
3 57/64 in
Back Side to Center Width
16 mm
Flange Thickness
17/32 in
Bore Diameter
1 in
Mounting Bolt Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
99 mm
Series
SUCFL
Locking Type
Set Screw
Temp. Range
-4 Degrees to 230 Degrees F
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Dynamic Load Capacity
2,470 lbf
Static Load Capacity
1,800 lb
Includes
(2) Set Screws
Finish
Chrome
Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
Rolling Element Rows
1
Housing Material Grade
440C
Bearing Material Grade
440C
Bore Type
Cylindrical
Minimum Temperature
14 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
1,800 lbf
Housing Material Finish
Unfinished
Number of Mount Holes
2
Maximum Temperature
212 Degrees F
Housing Type
Rhombus
System of Measurement
Inch
Included Bearing
SUC205-16
Seal Material
Silicone
Lubricant Material
FDA/USDA-H1 Solid Grease
Seal Type
Contact
Lubrication Openings
One Zirc Fitting
Maximum Speed
5,100 RPM
Brand & Part Number
NTN SUCFL205-16CO
Included Bearing Cap
Open Cap
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC205-16, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 3 57/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.