Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1" Bore

  • Mfr # UCFL205-100D1

  • Zoro # G0302732


product price: $55.79
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL205-100D1
Zoro #
G0302732
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Bolt Size
1/2 in
Overall Height
2 11/16 in
Dimension S
1 11/32 in
Dimension H1
1 1/16 in
Dimension J
1 13/32 in
Dimension H
5 1/8 in
Dimension L
1/2 in
Dimension B
2 29/32 in
Dimension D
3 57/64 in
Dimension N
1 3/4 in
Dimension A
5/64 in
Dimension C
5/8 in
Overall Length
5 1/8 in
Overall Width
1 13/32 in
Flange Thickness
21/64 in
Bore Diameter
1 in
Mount Hole Size
0.63 in
Inner Ring Width
4.5 mm
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
3 57/64 in
Back Side to Center Width
0.63 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 57/64 in
Series
Standard Duty
Locking Type
Set Screw
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Static Load Capacity
1,770 lb
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
3,147 lbf
Finish
Painted
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Includes
(2) Set Screws
Maximum Temperature
250 Degrees F
Maximum Speed
5,900 RPM
Rolling Element Rows
1
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Lubricant Material
NLGI #3 Equivalent
Housing Type
Rhombus
Static Radial Load Capacity
1,765 lbf
Lubrication Openings
One Zirc Fitting
Seal Type
Contact
System of Measurement
Inch
Included Bearing
UC205-100D1
Bore Type
Cylindrical
Seal Material
Nitrile Rubber
Housing Material Finish
Painted
Number of Mount Holes
2
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Closure
Double Sealed
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC205-100D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.