Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 2-Bolt, Ball, 1" Bore UELFLU205-100D1W3

Flange Bearing, 2-Bolt, Ball, 1" Bore (Discontinued)

  • Mfr # UELFLU205-100D1W3
  • Zoro # G2940874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELFLU205-100D1W3
Zoro #
G2940874
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Bolt Size
3/8 in
Overall Height
2.75 in
Overall Length
4 29/32 in
Overall Width
1 13/16 in
Mount Hole Center-to-Center Height
3 57/64 in
Bore Diameter
1 in
Flange Thickness
37/64 in
Back Side to Center Width
0.748 in
Mount Hole Size
0.4528 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
3 57/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 57/64 in
Series
Standard Duty
Item
2 Bolt Flange Bearing
Temp. Range
-20 Degrees to 250 Degrees F
Finish
Painted
Housing Material
Cast Iron
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Static Load Capacity
1,770 lb
Locking Type
Eccentric Locking Collar
Dynamic Load Capacity
3,147 lbf
Includes
(2) Set Screws
Bearing Material Grade
52100
System of Measurement
Inch
Included Bearing
UEL205-100D1
Housing Material Finish
Painted
Number of Mount Holes
2
Seal Type
Contact
Maximum Speed
5,900 RPM
Closure
Double Sealed
Housing Type
Rhombus
Maximum Ball Swivel
45 Degrees
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Static Radial Load Capacity
1,765 lbf
Lubricant Material
NLGI #3 Equivalent
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Material
Nitrile Rubber
Brand & Part Number
NTN UELFLU205-100D1W3
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UEL205-100D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 57/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.