Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1/2" Bore

  • Mfr # UCFL201-008D1

  • Zoro # G1037583


product price: $44.29
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL201-008D1
Zoro #
G1037583
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1/2 in
Bolt Size
3/8 in
Overall Height
2 3/8 in
Overall Width
1 5/16 in
Overall Length
4 7/16 in
Mount Hole Size
0.472 in
Inner Ring Width
4.7 mm
Flange Thickness
7/16 in
Back Side to Center Width
0.591 in
Bore Diameter
1/2 in
Mount Hole Center-to-Center Length
3 35/64 in
Mounting Bolt Size
7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 35/64 in
Series
Standard Duty
Static Load Capacity
1,500 lb
Item
2 Bolt Flange Bearing
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 250 Degrees F
Finish
Painted
Dynamic Load Capacity
2,878 lbf
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Set Screw
Includes
(2) Set Screws
Number of Mount Holes
2
Maximum Temperature
250 Degrees F
Maximum Speed
11,000 RPM
Bearing Material Grade
52100
Included Bearing
UC201-008D1
Seal Material
Nitrile Rubber
Housing Type
Rhombus
Housing Material Finish
Painted
Seal Type
Contact
Rolling Element Rows
1
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
1,495 lbf
System of Measurement
Inch
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Lubricant Material
NLGI #3 Equivalent
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC201-008D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 11,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.