Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1/2" Bore

  • Mfr # UELFLU-1/2M

  • Zoro # G1198513


product price: $73.49
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1/2 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELFLU-1/2M
Zoro #
G1198513
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1/2 in
Bolt Size
3/8 in
Overall Height
2 13/32 in
Dimension J
3 in
Overall Length
3 27/32 in
Dimension A
1 7/64 in
Dimension H
3 27/32 in
Overall Width
1 21/32 in
Dimension Ao
1 21/32 in
Dimension N
25/64 in
Dimension D
1/2 in
Dimension S
31/64 in
Dimension L
2 13/32 in
Bore Diameter
1/2 in
Flange Thickness
33/64 in
Mount Hole Center-to-Center Length
3 in
Mounting Bolt Size
3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 in
Series
Standard Duty
Dynamic Load Capacity
2,160 lbf
Locking Type
Eccentric Locking Collar
Static Load Capacity
1,030 lb
Housing Material
Cast Iron
Item
2 Bolt Flange Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
Painted
Temp. Range
-20 Degrees to 250 Degrees F
Includes
(2) Set Screws
Housing Type
Rhombus
Lubricant Material
NLGI #3 Equivalent
Maximum Speed
7,800 RPM
Static Radial Load Capacity
1,030 lbf
Bearing Material Grade
52100
Number of Mount Holes
2
Minimum Temperature
-40 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
System of Measurement
Inch
Bore Type
Cylindrical
Seal Type
Contact
Included Bearing
UELFLU-1/2M
Seal Material
Nitrile Rubber
Housing Material Finish
Black Oxide
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UELFLU-1/2M, Lubricant Material NLGI #3 Equivalent, Maximum Speed 7,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 13/32 in, Overall Length 3 27/32 in, Overall Width 1 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.