Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 15/16" Bore

  • Mfr # UCFLU-15/16M

  • Zoro # G3080691


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFLU-15/16M
Zoro #
G3080691
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
15/16 in
Bolt Size
3/8 in
Overall Height
2 3/4 in
Dimension Ao
1 17/32 in
Dimension B
1 11/32 in
Dimension L
2 3/4 in
Dimension H
4 29/32 in
Dimension S
9/16 in
Dimension J
3 57/64 in
Overall Width
1 17/32 in
Dimension N
15/32 in
Dimension A
1 3/16 in
Overall Length
4 7/16 in
Dimension D
15/16 in
Mounting Bolt Size
7/16 in
Bore Diameter
15/16 in
Flange Thickness
19/32 in
Mount Hole Center-to-Center Length
3 57/64 in
Mount Hole Size
0.469 in
Back Side to Center Width
0.752 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 57/64 in
Series
Standard Duty
Housing Material
Cast Iron
Finish
Painted
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Dynamic Load Capacity
3,147 lbf
Item
2 Bolt Flange Bearing
Locking Type
Set Screw
Static Load Capacity
1,770 lb
Temp. Range
-20 Degrees to 250 Degrees F
Includes
(2) Set Screws
Lubricant Material
NLGI #3 Equivalent
Closure
Double Sealed
Number of Mount Holes
2
Rolling Element Rows
1
Bearing Material Grade
52100
Housing Type
Rhombus
Included Bearing
A-UC205-015D1
Static Radial Load Capacity
1,765 lbf
Bore Type
Cylindrical
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Maximum Speed
5,900 RPM
Seal Material
Nitrile Rubber
Lubrication Openings
One Zirc Fitting
Housing Material Finish
Black Oxide
Seal Type
Contact
System of Measurement
Inch
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.752 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC205-015D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.