Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore

  • Mfr # UCFLU-2.3/16MFG1

  • Zoro # G9505763


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFLU-2.3/16MFG1
Zoro #
G9505763
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 3/16 in
Bolt Size
5/8 in
Overall Height
5 9/32 in
Overall Width
2 17/32 in
Overall Length
8 17/32 in
Inner Ring Width
6 mm
Mounting Bolt Size
5/8 in
Bore Diameter
2 3/16 in
Mount Hole Size
43/64 in
Flange Thickness
13/16 in
Back Side to Center Width
1.22 in
Mount Hole Center-to-Center Length
7 1/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/4 in
Series
Standard Duty with Food Grade Solid Lubrication, Set Screw
Dynamic Load Capacity
9,780 lbf
Temp. Range
-10 Degrees to 95 Degrees C
Housing Material
Cast Iron
Locking Type
Set Screw
Static Load Capacity
6,560 lb
Item
2 Bolt Flange Bearing
Finish
black oxide
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Includes
(2) Set Screws
Seal Material
Nitrile Rubber
System of Measurement
Inch
Maximum Speed
2,900 RPM
Included Bearing
A-UC211-203D1
Bearing Material Grade
52100
Number of Mount Holes
2
Static Radial Load Capacity
6,565 lbf
Seal Type
Contact
Bore Type
Cylindrical
Rolling Element Rows
1
Housing Type
Rhombus
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Finish
Black Oxide
Maximum Temperature
250 Degrees F
Lubrication Openings
One Zirc Fitting
Lubricant Material
NLGI #3 Equivalent
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 1.22 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC211-203D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 5 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.